Motion
PED9
MI ITEM #10930908
MFR #PED9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930908
MFR #PED9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    181 mm
  • Base Width
    178 mm
  • Bolt Center To Center Length
    470 mm to 494 mm
  • Compatible Bore Diameter
    5.1875 in-5.5000 in, 135 mm-140 mm
  • Height
    405 mm
  • Weight
    134.48 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Split Pedestal
  • Manufacturer Upc Number
    05060772333862
  • Mounting
    2-Bolt Base
  • Product Type
    Pillow Block Housings

Overview

Mfr description
PED9 PEDESTAL GROUP 9 - SUITS C9 OUTER H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought