Motion
PED10
MI ITEM #10930909
MFR #PED10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930909
MFR #PED10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    181 mm
  • Base Width
    178 mm
  • Bolt Center To Center Length
    484 mm to 508 mm
  • Compatible Bore Diameter
    5.6875 in-6.0000 in, 150 mm-160 mm
  • Height
    415 mm
  • Weight
    132.28 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Split Pedestal
  • Manufacturer Upc Number
    05060772333633
  • Mounting
    2-Bolt Base
  • Product Type
    Pillow Block Housings

Overview

Mfr description
PED10 PEDESTAL GROUP 10 - SUITS C10 & C8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought