Motion
PED11
Mi Item #10930934
MFR #PED11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #10930934
MFR #PED11

Mfr description
PED11 PEDESTAL GROUP 11 - SUITS C11 & C1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    213 mm
  • Base Width
    178 mm
  • Bolt Center To Center Length
    356 mm to 380 mm
  • Compatible Bore Diameter
    6.4375 in-6.5000 in, 160 mm-170 mm
  • Height
    430 mm
  • Weight
    145.51 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Split Pedestal
  • Manufacturer Upc Number
    05060772333657
  • Mounting
    2-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)