Motion
PED13
Mi Item #10930936
MFR #PED13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #10930936
MFR #PED13

Mfr description
PED13 PEDESTAL GROUP 13 - SUITS C13 - EQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    248 mm
  • Base Width
    204 mm
  • Bolt Center To Center Length
    410 mm to 434 mm
  • Compatible Bore Diameter
    7.9375 in-8.0000 in, 190 mm-200 mm
  • Height
    495 mm
  • Weight
    211.64 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Split Pedestal
  • Manufacturer Upc Number
    05060772333695
  • Mounting
    2-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)