Motion
PED14
MI ITEM #10930937
MFR #PED14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930937
MFR #PED14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED14 PEDESTAL GROUP 14 - SUITS C14 - EQ

Specifications

  • Height
    540 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    9.0000 in, 220 mm-230 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    440 mm to 480 mm
  • Base Width
    216 mm
  • Manufacturer Upc Number
    05060772333718
  • Weight
    260.15 lbs
  • Housing Type
    4-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought