Motion
PED17
MI ITEM #10930940
MFR #PED17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930940
MFR #PED17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED17 PEDESTAL GROUP 17 - SUITS C17 - EQ

Specifications

  • Height
    685 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    12.0000 in, 290 mm-300 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    564 mm to 604 mm
  • Base Width
    254 mm
  • Manufacturer Upc Number
    05060772333770
  • Weight
    447.54 lbs
  • Housing Type
    4-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text