Motion
BSBAE900F
Roller Insert Bearing - Cylindrical Roller Bearing, 9.0000 in Bore Dia., 13.5000 in OD, 5.8543 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930982
MFR #BSBAE900F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 9.0000 in Bore Dia., 13.5000 in OD, 5.8543 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930982
MFR #BSBAE900F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Inner Ring Width  
    148.70 mm
  • Insert Outer Diameter
    342.90 mm
  • Outer Ring Width  
    70 mm
  • Outside Diameter  
    13.5000 in
  • Overall Width
    5.8543 in
  • Shaft Diameter
    9.0000 in
  • Weight
    101.41 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    4-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05060772330915
  • Max Operating Temperature
    212 °F
  • Max Rpm
    780 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    893 kN
  • Radial Static Load Capacity
    1588 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05060772330915

Overview

Mfr description
BSBA E 900 F ADVANCED SPLIT BRG 900 BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought