Motion
BSBAM230E
Roller Insert Bearing - Cylindrical Roller Bearing, 230 mm Bore Dia., 13.5000 in OD, 5.8543 in Overall Width, Expansion Bearing (Floating)
Mi Item #10930985
MFR #BSBAM230E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 230 mm Bore Dia., 13.5000 in OD, 5.8543 in Overall Width, Expansion Bearing (Floating)
Mi Item #10930985
MFR #BSBAM230E

Mfr description
BSBA M 230 E ADVANCED SPLIT BRG 230MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    230 mm
  • Inner Ring Width  
    148.70 mm
  • Insert Outer Diameter
    342.90 mm
  • Outer Ring Width  
    70 mm
  • Outside Diameter  
    13.5000 in
  • Overall Width
    5.8543 in
  • Shaft Diameter
    230 mm
  • Weight
    92.59 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Type
    4-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05060772330601
  • Max Operating Temperature
    212 °F
  • Max Rpm
    780 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    893 kN
  • Radial Static Load Capacity
    1588 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05060772330601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)