Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 300 mm Bore Dia., 17.2500 in OD, 6.8976 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10931021
MFR #BSBAM300F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BSBA M 300 F ADVANCED SPLIT BRG 300MM

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    6.8976 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Max Operating Temperature
    212 °F
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    1125 kN
  • Radial Static Load Capacity
    2234 kN
  • Seal Type
    Triple Lip Labyrinth
  • Lubrication Type
    Grease
  • Series
    BSBA
  • Manufacturer Upc Number
    05060772330779
  • UPC_NO
    05060772330779
  • Housing Type
    4-Bolt Split Pedestal
  • Max Rpm
    570 rpm
  • Weight
    185.19 lbs
  • Insert Material
    Spheroidal Graphite Iron
  • Insert Outer Diameter
    438.15 mm
  • Bore Diameter
  • Shaft Diameter
    300 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought