Motion
CTL207
Split Bearing Seal - Composite Triple Labyrinth, 2.4375 in Bore, Polyamide Material
MI ITEM #10931067
MFR #CTL207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 2.4375 in Bore, Polyamide Material
MI ITEM #10931067
MFR #CTL207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Size Code
    208

Details

  • Country of Origin
    UK
  • For Use With
    BSBA E207 E, BSBA E207 F
  • Manufacturer Upc Number
    05060772333077
  • Material
    Polyamide
  • Product Type
    Bearing Seals
  • Seal Type
    Composite Triple Labyrinth
  • Series
    CTL
  • UPC_NO
    05060772333077

Overview

Mfr description
CTL207 COMPOSITE TRIPLE LABYRINTH SEAL 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought