Motion
CTL060M
Bearing Seal - 60 mm Bore, Polyamide Material
MI ITEM #10931070
MFR #CTL060M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 60 mm Bore, Polyamide Material
MI ITEM #10931070
MFR #CTL060M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTL060M COMPOSITE TRIPLE LABYRINTH SEAL

Specifications

  • Country of Origin
    UK
  • Material
    Polyamide
  • Bore Diameter
    60 mm
  • Size Code
    208
  • For Use With
    BSBA M60 E, BSBA M60 F
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought