Motion
CTL075M
Bearing Seal - 75 mm Bore, Polyamide Material
MI ITEM #10931077
MFR #CTL075M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 75 mm Bore, Polyamide Material
MI ITEM #10931077
MFR #CTL075M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTL075M COMPOSITE TRIPLE LABYRINTH SEAL

Specifications

  • Country of Origin
    UK
  • Material
    Polyamide
  • UPC_NO
    05060772332803
  • Bore Diameter
    75 mm
  • Size Code
    300
  • For Use With
    BSBA M75 E, BSBA M75 F
  • Series
    CTL
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought