Motion
CTL307
Split Bearing Seal - Composite Triple Labyrinth, 3.4375 in Bore, Polyamide Material
MI ITEM #10931080
MFR #CTL307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 3.4375 in Bore, Polyamide Material
MI ITEM #10931080
MFR #CTL307

Mfr description
CTL307 COMPOSITE TRIPLE LABYRINTH SEAL 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Size Code
    308

Details

  • Country of Origin
    UK
  • For Use With
    BSBA E307 E, BSBA E307 F
  • Material
    Polyamide
  • Product Type
    Bearing Seals
  • Seal Type
    Composite Triple Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)