Motion
CTL115M
Split Bearing Seal - Composite Triple Labyrinth, 115 mm Bore, Polyamide Material
Mi Item #10931097
MFR #CTL115M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 115 mm Bore, Polyamide Material
Mi Item #10931097
MFR #CTL115M

Mfr description
CTL115M COMPOSITE TRIPLE LABYRINTH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Size Code
    408

Details

  • Country of Origin
    UK
  • For Use With
    BSBA M115 E, BSBA M115 F
  • Material
    Polyamide
  • Product Type
    Bearing Seals
  • Seal Type
    Composite Triple Labyrinth
  • Series
    CTL
  • UPC_NO
    05060772332957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)