Motion
CTL411
Split Bearing Seal - Composite Triple Labyrinth, 4.6875 in Bore, Polyamide Material
Mi Item #10931098
MFR #CTL411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 4.6875 in Bore, Polyamide Material
Mi Item #10931098
MFR #CTL411

Mfr description
CTL411 COMPOSITE TRIPLE LABYRINTH SEAL 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.6875 in
  • Size Code
    500

Details

  • Country of Origin
    UK
  • For Use With
    BSBA E411 E, BSBA E411 F
  • Manufacturer Upc Number
    05060772333251
  • Material
    Polyamide
  • Product Type
    Bearing Seals
  • Seal Type
    Composite Triple Labyrinth
  • Series
    CTL
  • UPC_NO
    05060772333251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)