Motion
CTL1100
Bearing Seal - 11.0000 in Bore, Polyamide Material
MI ITEM #10931137
MFR #CTL1100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 11.0000 in Bore, Polyamide Material
MI ITEM #10931137
MFR #CTL1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTL1100 COMPOSITE TRIPLE LABYRINTH SEAL

Specifications

  • Material
    Polyamide
  • UPC_NO
    05056407703742
  • Bore Diameter
    11.0000 in
  • Size Code
    1100
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought