Motion
35BNR10HTV1VDUELP3

NSK CORP, BEARING DIV
35BNR10HTV1VDUELP3

Angular Contact Bearing - 35 mm Bore, 62 mm OD, Open, Without Snap Ring, 18 ° Contact Angle, C0
Mi Item #10931290
MFR #35BNR10HTV1VDUELP3
Price$4,447.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35BNR10HTV1VDUELP3

Angular Contact Bearing - 35 mm Bore, 62 mm OD, Open, Without Snap Ring, 18 ° Contact Angle, C0
Mi Item #10931290
MFR #35BNR10HTV1VDUELP3

Mfr description
35BNR10HTV1VDUELP3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,447.29/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    18 °
  • Outside Diameter  
    62 mm
  • Overall Height
    28 mm
  • Weight
    0.682 lbs, 0.30944 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    35BNR10HTV1VDUELP3
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176975530
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176975530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)