Specifications
Details
- Base TypeMineral Oil
- CertificationNSF H1
- CompositionUsp White Mineral Oil
- Food GradeFood Grade
- Grease ThickenerMineral Oil
- Max Operating Temperature490 °F
- Min Operating Temperature440 °F
- Oil TypeMineral
- SeriesFMO-1700 AW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)