Motion
20-1-10015-X2L-K

BOB DALE GLOVES
20-1-10015-X2L-K

Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Unlined, Black
Mi Item #10932037
MFR #20-1-10015-X2L-K
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10015-X2L-K

Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Unlined, Black
Mi Item #10932037
MFR #20-1-10015-X2L-K

Mfr description
20-1-10015-X2L-K MECH SLIPON CUFF VND PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Spandex Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)