Motion
66243529339

NORTON ABRASIVES
66243529339

3-1/2 x 1-1/2 x 7/8 In. Toolroom Wheel less than =4" 37C 24 S VK Type 01
MI ITEM #10956307
MFR #66243529339
Your Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529339

3-1/2 x 1-1/2 x 7/8 In. Toolroom Wheel less than =4" 37C 24 S VK Type 01
MI ITEM #10956307
MFR #66243529339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.36/each(List $1.57)

Overview

Mfr description
66243529339 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with strong black silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinding applications
  • Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
  • Good choice for non-ferrous soft metals: aluminum, brass, bronze, and copper and a range of nonmetallic materials like stone, marble, rubber, ceramics and glass

Specifications

  • Wheel Diameter
    3-1/2 in
  • Additional Details
    Find a toolroom wheel perfect for non-ferrous soft metals, stone, marble, rubber and glass by purchasing the 37C SC Type 01 toolroom wheel less than =4". This wheel works for non-steel applications with its strong black silicon carbide abrasive. The wheel has longevity due to is vitrified bond and will also grind 300 series stainless steel and cast, chilled and grey irons. The wheel works on CNC cutting tool machines, cylindrical grinders, surface grinders and ID grinders.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    7/8 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 01
  • Grit Number
    24
  • Grade
    S
  • Color
    Black
  • Color Finish
    Black
  • Max Rpm
    7095 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    3-1/2 in
  • Manufacturer Stock Number
    66243529339
  • Manufacturer Upc Number
    662435293398
  • UPC_NO
    66243529339
  • Package Quantity
    1
  • Abrasive Material
    Silicon Carbide
  • Grit Grade
    S
  • Hole Size
    7/8 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    37C24-SVK
  • Wheel Color
    Black
  • Overall Diameter
    3-1/2 in
  • Maximum Speed
    7095 rpm
  • Mineral Type
    Silicon Carbide
  • Weight
    1.32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text