Motion
66243529338

NORTON ABRASIVES
66243529338

Norton Tool & Cutter Grinding Wheel - Grade: S, Grit Number: 30, Wheel Diameter: 3-1/2 in, Maximum RPM: 7095 rpm
Mi Item #10956310
MFR #66243529338
Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529338

Norton Tool & Cutter Grinding Wheel - Grade: S, Grit Number: 30, Wheel Diameter: 3-1/2 in, Maximum RPM: 7095 rpm
Mi Item #10956310
MFR #66243529338

Mfr description
66243529338 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with strong black silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinding applications
  • Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.91/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter
    7/8 in
  • Disc Diameter
    3-1/2 in
  • Face Rim Width
    1/2 in
  • Hole Size
    7/8 in
  • Overall Diameter
    3-1/2 in
  • Overall Thickness
    1-1/2 in
  • Weight
    1.2 lb
  • Wheel Diameter
    3-1/2 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Find a toolroom wheel perfect for non-ferrous soft metals, stone, marble, rubber and glass by purchasing the 37C SC Type 01 toolroom wheel less than =4". This wheel works for non-steel applications with its strong black silicon carbide abrasive. The wheel has longevity due to is vitrified bond and will also grind 300 series stainless steel and cast, chilled and grey irons. The wheel works on CNC cutting tool machines, cylindrical grinders, surface grinders and ID grinders.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical Grinders, Surface Grinders And Id Grinders
  • Form Type
    Type 01
  • Grade
    S
  • Grit Grade
    S
  • Grit Number
    30
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66243529338
  • Manufacturer Upc Number
    662435293381
  • Material
    Aluminum Oxide
  • Max Rpm
    7095 rpm
  • Maximum Speed
    7095 rpm
  • Mineral Type
    Silicon Carbide
  • Package Quantity
    1
  • Specification
    37C30-SVK
  • Tool Comp
    CNC Cutting Tool Machines, Cylindrical Grinders, Surface Grinders, Id Grinders
  • UPC_NO
    66243529338
  • Wheel Color
    Black
  • Wheel Hardness
    S
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)