Motion
07660705414

NORTON ABRASIVES
07660705414

6 x 1.000 x 1 In. Premium Blue Bench and Pedestal Wheel 3SG 80 K VS Type 01
MI ITEM #10956332
MFR #07660705414
Price$103.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660705414

6 x 1.000 x 1 In. Premium Blue Bench and Pedestal Wheel 3SG 80 K VS Type 01
MI ITEM #10956332
MFR #07660705414

Mfr description
07660705414 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with ceramic alumina grain has fast cut, minimal burn, and long wheel life
  • High performance bond for versatility and exceptional form holding
  • Excellent choice for deburring and tool sharpening on bench and pedestal grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.61/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    6 in
  • Hole Size
    1 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1 in
  • Weight
    2.2 lb
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Rely on the Premium Blue 3SG CA Type 01 bench and pedestal wheel to deliver fast cuts with minimal burn, thanks to the long-lasting ceramic alumina grain and the high-performance bond, which ensures outstanding form holding. Ideal for use on deburring and tool sharpening jobs on bench and pedestal grinders, this versatile wheel features telescoping bushings that accommodate numerous arbor hole sizes. An excellent choice for hollow grinding applications on chisels and plane blades, this wheel is designed for use with 400 Series stainless, hard carbon steels, titanium and super alloys.
  • Application
    Deburring,Tool Sharpening
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Bench And Pedestal Wheel, Toolroom Wheel, Bench And Pedestal Abrasive Wheel, Bench And Pedestal Grinding Wheel, Abrasive Wheel, Gemini Bench and Pedestal
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    07660705414
  • Manufacturer Upc Number
    076607054142
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    5410 rpm
  • Maximum Speed
    5410 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    3X80-K
  • UPC_NO
    07660705414
  • Wheel Color
    Blue
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)