Motion
66253370020

NORTON ABRASIVES
66253370020

Norton Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in-11 Arbor, 24 Grit, 8600 rpm
MI ITEM #10956334
MFR #66253370020
Price$432.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370020

Norton Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in-11 Arbor, 24 Grit, 8600 rpm
MI ITEM #10956334
MFR #66253370020

Mfr description
66253370020 TYPE 01 AND TYPE 01/41 STRAI
  • A combination of high-quality diamonds and advanced vacuum-brazed single-layer bond technology retains the diamond for longer wheel life with less sparks
  • Environmentally friendly cutting and grinding
  • minimal dust and debris generation compared to conventional abrasives for less clean up and safer working conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.35/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Disc Diameter
    7 in
  • Hole Size
    5/8 in-11
  • Overall Diameter
    7 in
  • Overall Thickness
    1/4 in
  • Weight
    2 lb
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Diamond
  • Additional Details
    No matter the machine type; hand-held, stationary, portable, electric or gas the DiaLast line has a solution. Made for getting the job done quickly and efficiently, all while reducing labor costs. Long lasting, smooth cutting drastically reducing change-overs. DiaLast will take your productivity to the next level.
  • Application
    Portable Grinding,Stock Removal,Surface Grinding,Parting Line Removal,Foundry Snagging
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Grade
    T
  • Grit Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804.21
  • Manufacturer Stock Number
    66253370020
  • Manufacturer Upc Number
    662533700200
  • Material
    Diamond
  • Max Rpm
    8600 rpm
  • Maximum Speed
    8600 rpm
  • Mineral Type
    Diamond
  • Package Quantity
    1
  • UPC_NO
    66253370020
  • Wheel Color
    Blue
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)