Motion
66253375053

NORTON ABRASIVES
66253375053

7 x 1/2 x 1-1/4 In. Quantum Vitrium3 Toolroom Wheel greater than 4" 5NQ 46 H V35 Type 01
MI ITEM #10956349
MFR #66253375053
List Price$261.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253375053

7 x 1/2 x 1-1/4 In. Quantum Vitrium3 Toolroom Wheel greater than 4" 5NQ 46 H V35 Type 01
MI ITEM #10956349
MFR #66253375053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.01/each for your price

Overview

Mfr description
66253375053 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low-, medium- and high-force applications ranging from cast iron, to stainless steel, and hard-to-grind Inconel and titanium
  • High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
  • recommended for toolroom, cylindrical, and surface grinding
  • 33% to 100% longer life, 30% higher MRR, and 15% lower threshold power vs. competitive ceramic products
  • Best choice for precision production grinding
  • achieve highest productivity, lowest cycle and process time, and most accurate finished parts, at the lowest total costs

Specifications

  • Wheel Diameter
    7 in
  • Additional Details
    Finish parts accurately with the Quantum Vitrium3 5NQ CA Type 01 toolroom wheel, which provides a low cycle and process time for precise production grinding. The straight wheel has a proprietary engineered ceramic grain suitable for low- to high-force applications on hard-to-grind metals. A high-performance Vitrium3 bond cuts coolly at high speeds, providing excellent form holding during toolroom, cylindrical or surface grinding on metals as diverse as cast iron, stainless steel, titanium and Inconel. Replace your grinding wheel less frequently thanks to a 33 to 100 percent longer life and 15 percent lower threshold power compared to competitive ceramic products.
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    H
  • Color
    Green
  • Color Finish
    Green
  • Max Rpm
    3600 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    7 in
  • Manufacturer Stock Number
    66253375053
  • Manufacturer Upc Number
    662533750533
  • UPC_NO
    66253375053
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    H
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Harmonization Code
    6804.22
  • Specification
    5NQ46-H8VS3
  • Wheel Color
    Green
  • Overall Diameter
    7 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    1.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text