Motion
66253375047

NORTON ABRASIVES
66253375047

Norton Tool & Cutter Grinding Wheel - Grade: I, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #10956353
MFR #66253375047
Price$274.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253375047

Norton Tool & Cutter Grinding Wheel - Grade: I, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #10956353
MFR #66253375047

Mfr description
66253375047 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low-, medium- and high-force applications ranging from cast iron, to stainless steel, and hard-to-grind Inconel and titanium
  • High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
  • recommended for toolroom, cylindrical, and surface grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.60/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/2 in
  • Weight
    1.4 lb
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Finish parts accurately with the Quantum Vitrium3 5NQ CA Type 01 toolroom wheel, which provides a low cycle and process time for precise production grinding. The straight wheel has a proprietary engineered ceramic grain suitable for low- to high-force applications on hard-to-grind metals. A high-performance Vitrium3 bond cuts coolly at high speeds, providing excellent form holding during toolroom, cylindrical or surface grinding on metals as diverse as cast iron, stainless steel, titanium and Inconel. Replace your grinding wheel less frequently thanks to a 33 to 100 percent longer life and 15 percent lower threshold power compared to competitive ceramic products.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Bond Type
    High Performance
  • Color
    Green
  • Color Finish
    Green
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Surface Grinder
  • Form Type
    Type 01
  • Grade
    I
  • Grit Grade
    I
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253375047
  • Manufacturer Upc Number
    662533750472
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    5NQ60-I8VS3
  • Tool Comp
    Surface Grinder
  • UPC_NO
    66253375047
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)