Motion
66243495263

NORTON ABRASIVES
66243495263

7 x 1/2 x 1-1/4 In. SG Vitrium3 Toolroom Wheel greater than 4" 5SG 46 J V35 Type 01
MI ITEM #10956367
MFR #66243495263
List Price$223.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243495263

7 x 1/2 x 1-1/4 In. SG Vitrium3 Toolroom Wheel greater than 4" 5SG 46 J V35 Type 01
MI ITEM #10956367
MFR #66243495263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.36/each for your price

Overview

Mfr description
66243495263 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
  • last 3 - 5X longer than aluminum oxide wheels
  • 2X rough stock removal vs. conventional abrasives
  • High-performance Vitrium3 bond is cool cutting with exceptional form holding
  • recommended for toolroom, cylindrical, and surface grinding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost

Specifications

  • Wheel Diameter
    7 in
  • Additional Details
    With a blend of ceramic alumina and friable aluminum oxide that quickly removes stock and provides excellent cool cutting, this SG Vitrium3 5SG CA Type 01 toolroom wheel lasts three to five times as long as ordinary aluminum oxide wheels and removes material twice as quickly as regular abrasives. The self-sharpening abrasive provides sharp edges for your tools and a long production life while minimizing dressing and burn. The Vitrium3 bond offers cool cutting and excellent form holding, making this toolroom wheel an excellent choice for good productivity at a low per-part grinding cost.
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    J
  • Color
    White
  • Color Finish
    White
  • Max Rpm
    3600 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    7 in
  • Manufacturer Stock Number
    66243495263
  • Manufacturer Upc Number
    662434952630
  • UPC_NO
    66243495263
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    J
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Harmonization Code
    6804.22
  • Specification
    5SG46-J8VS3
  • Wheel Color
    White
  • Overall Diameter
    7 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    1.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought