Motion
66252911717

NORTON ABRASIVES
66252911717

Norton Tool & Cutter Grinding Wheel - Grade: G, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #10956374
MFR #66252911717
Price$195.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252911717

Norton Tool & Cutter Grinding Wheel - Grade: G, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #10956374
MFR #66252911717

Mfr description
66252911717 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
  • last 3 - 5X longer than aluminum oxide wheels
  • 2X rough stock removal vs. conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.54/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/2 in
  • Weight
    1.15 lb
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Work efficiently with the SG 3SGP CA Type 01 toolroom wheel, which has a self-sharpening abrasive to minimize burn and dressing and ensure a long wheel life. Made from a blend of ceramic alumina and friable aluminum oxide, this abrasive blend lasts three to five times longer than standard aluminum oxide wheels. A porous vitrified bond pairs with the abrasive for fast stock removal and precise cutting, ideal for grinding heat-sensitive materials, as well as tough-to-grind steels with a very high tensile strength or hardness.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Bond Type
    Vitrified
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    G
  • Grit Grade
    G
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66252911717
  • Manufacturer Upc Number
    662529117173
  • Material
    Ceramic Alumina
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    3SGP46-GVSP
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66252911717
  • Wheel Color
    Blue
  • Wheel Hardness
    G
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)