Motion
66243494107

NORTON ABRASIVES
66243494107

7 x 1/2 x 1-1/4 In. Vitrium3 Toolroom Wheel greater than 4" 32A 46 H V35 Type 01
MI ITEM #10956376
MFR #66243494107
List Price$85.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243494107

7 x 1/2 x 1-1/4 In. Vitrium3 Toolroom Wheel greater than 4" 32A 46 H V35 Type 01
MI ITEM #10956376
MFR #66243494107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.80/each for your price

Overview

Mfr description
66243494107 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
  • recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptionally fast cutting action
  • requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    7 in
  • Additional Details
    Grind surfaces and tools super fast with minimum dressing using the Vitrium3 32A AO Type 01 greater than 4-inch toolroom wheel. Featuring an ultra strong and sharp monocrystalline aluminum oxide grain abrasive, this wheel delivers exceptional performance during truing, dressing, surface grinding and stock removal applications. The wheel's Vitrium3 bond provides exceptional form holding. Use it with confidence on your CNC cutting tool machine or cylindrical or surface grinder to work aluminum; vanadium alloys; cast, ductile and gray iron; and 400-series stainless, tool, and soft- and hard-carbon steels.
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    H
  • Color
    Gray
  • Color Finish
    Gray
  • Max Rpm
    3600 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    7 in
  • Manufacturer Stock Number
    66243494107
  • Manufacturer Upc Number
    662434941078
  • UPC_NO
    66243494107
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Grit Grade
    H
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Harmonization Code
    6804.22
  • Specification
    32A46-H8VS3
  • Wheel Color
    Gray
  • Overall Diameter
    7 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    1.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text