Motion
69936664144

NORTON ABRASIVES
69936664144

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #10956396
MFR #69936664144
Price$170.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936664144

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #10956396
MFR #69936664144

Mfr description
69936664144 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical and surface grinders
  • Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.97/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    3/8 in
  • Weight
    1.15 lb
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Use this 39C SC Type 01 toolroom wheel for stock removal, surface grinding, tool sharpening, tool and cutter grinding, and truing and dressing non-steel applications as well as 300 series stainless steel. Featuring a sharp, high-purity green silicon carbide abrasive, these straight wheels are also useful for grinding metal matrix composites, plasma sprayed materials, masonry, and stone. Its vitrified bond is engineered especially to maximize the life of silicon carbide abrasives when used with your CNC cutting tool machine, cylindrical grinder or surface grinder.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    White
  • Color Finish
    White
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    J
  • Grain Structure
    8
  • Grit Grade
    J
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69936664144
  • Manufacturer Upc Number
    699366641448
  • Material
    Ceramic Alumina
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Silicon Carbide
  • Package Quantity
    1
  • Porosity
    8
  • Specification
    39C80-I8VMT
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    69936664144
  • Wheel Color
    White
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)