Motion
66253019435

NORTON ABRASIVES
66253019435

8 x 1/2 x 1-1/4 In. SG Toolroom Wheel greater than 4" 5SG 100 K VS Type 01
MI ITEM #10956420
MFR #66253019435
List Price$279.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253019435

8 x 1/2 x 1-1/4 In. SG Toolroom Wheel greater than 4" 5SG 100 K VS Type 01
MI ITEM #10956420
MFR #66253019435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.57/each for your price

Overview

Mfr description
66253019435 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
  • last 3 - 5X longer than aluminum oxide wheels
  • 2X rough stock removal vs. conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost on CNC cutting tool machines, and cylindrical, and surface grinders

Specifications

  • Wheel Diameter
    8 in
  • Additional Details
    Double your stock removal rate versus standard abrasives at a low per-job cost with the versatile SG 5SG CA Type 01 greater than 4-inch toolroom wheel. Engineered with a powerful bond and an ultra high-performance, self-sharpening ceramic alumina and friable aluminum oxide abrasive blend, this wheel cuts, grinds and sharpens tools, dies, and other surfaces fast, with minimal burn and dressing, keeping them sharp longer. Use the wheel with CNC cutting machines and cylindrical and surface grinders to work titanium; aerospace and other super alloys; cast, ductile and gray iron; and hard-carbon, tool, and 400-series stainless steels.
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 01
  • Grit Number
    100
  • Grade
    K
  • Color
    Blue
  • Color Finish
    Blue
  • Max Rpm
    3600 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    8 in
  • Manufacturer Stock Number
    66253019435
  • Manufacturer Upc Number
    662530194354
  • UPC_NO
    66253019435
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    K
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Harmonization Code
    6804.22
  • Specification
    5SG100-KVS
  • Wheel Color
    Blue
  • Overall Diameter
    8 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    1.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought