Motion
69083159111

NORTON ABRASIVES
69083159111

8 x 3/4 x 1-1/4 In. Quantum Toolroom Wheel greater than 4" 5NQ 46 I V35 Type 01
MI ITEM #10956437
MFR #69083159111
List Price$372.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083159111

8 x 3/4 x 1-1/4 In. Quantum Toolroom Wheel greater than 4" 5NQ 46 I V35 Type 01
MI ITEM #10956437
MFR #69083159111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.46/each for your price

Overview

Mfr description
69083159111 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low-, medium- and high-force applications ranging from cast iron, to stainless steel, and hard-to-grind Inconel and titanium
  • Proven tough vitrified bond stands up to extreme grinding forces
  • perform well on old and new CNC cutting tool, cylindrical. and surface grinding machines
  • 33% to 100% longer life, 30% higher MRR (material removal rate), and 15% lower threshold power versus competitive ceramic products
  • Exceptional choice for precision production grinding
  • maximum versatility and productivity, with lowest total costs

Specifications

  • Wheel Diameter
    8 in
  • Additional Details
    Increase your productivity and lower your costs by using the Quantum 5NQ CA Type 01 greater than 4-inch toolroom wheel. The ceramic grain shape and chemistry on this Type 01 straight wheel increases its longevity up to 100 percent longer than competitor wheels. With this high-performing wheel, you get up to a 30 percent higher material removal rate and a 15 percent lower threshold power. The durable vitrified bond works with both older and newer machinery and withstands extreme grinding.
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    I
  • Color
    Green
  • Color Finish
    Green
  • Max Rpm
    3105 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    8 in
  • Manufacturer Stock Number
    69083159111
  • Manufacturer Upc Number
    690831591114
  • UPC_NO
    69083159111
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    I
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Harmonization Code
    6804.22
  • Specification
    5NQ46-I8VS3
  • Wheel Color
    Green
  • Overall Diameter
    8 in
  • Maximum Speed
    3105 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    2.85 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text