Motion
66253044103

NORTON ABRASIVES
66253044103

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #10956451
MFR #66253044103
Price$292.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044103

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #10956451
MFR #66253044103

Mfr description
66253044103 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
  • last 3 - 5X longer than aluminum oxide wheels
  • 2X rough stock removal vs. conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.16/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    3/4 in
  • Weight
    2.9 lb
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Double your stock removal rate versus standard abrasives at a low per-job cost with the versatile SG 5SG CA Type 01 greater than 4-inch toolroom wheel. Engineered with a powerful bond and an ultra high-performance, self-sharpening ceramic alumina and friable aluminum oxide abrasive blend, this wheel cuts, grinds and sharpens tools, dies, and other surfaces fast, with minimal burn and dressing, keeping them sharp longer. Use the wheel with CNC cutting machines and cylindrical and surface grinders to work titanium; aerospace and other super alloys; cast, ductile and gray iron; and hard-carbon, tool, and 400-series stainless steels.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253044103
  • Manufacturer Upc Number
    662530441038
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    5SG60-KVS
  • UPC_NO
    66253044103
  • Wheel Color
    Blue
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)