Motion
07660705421

NORTON ABRASIVES
07660705421

8 x 1 x 1 In. Premium Blue Bench and Pedestal Wheel 3SG 46 K VS Type 01
MI ITEM #10956460
MFR #07660705421
List Price$137.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660705421

8 x 1 x 1 In. Premium Blue Bench and Pedestal Wheel 3SG 46 K VS Type 01
MI ITEM #10956460
MFR #07660705421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.75/each for your price

Overview

Mfr description
07660705421 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with ceramic alumina grain has fast cut, minimal burn, and long wheel life
  • High performance bond for versatility and exceptional form holding
  • Excellent choice for deburring and tool sharpening on bench and pedestal grinders
  • telescoping bushings to fit popular arbor hole sizes
  • Especially great for hollow grinding of plane blades and chisels

Specifications

  • Wheel Diameter
    8 in
  • Hole Size
    1 in
  • Application
    Deburring,Tool Sharpening
  • Arbor Hole Size
    1 in
  • Wheel Thickness
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    46
  • Grade
    K
  • Color Finish
    Blue
  • Max Rpm
    3600 rpm
  • Description Keyword
    Bench And Pedestal Wheel, Toolroom Wheel, Bench And Pedestal Abrasive Wheel, Bench And Pedestal Grinding Wheel, Abrasive Wheel, Gemini Bench and Pedestal
  • Disc Diameter
    8 in
  • Color
    Blue
  • Package Quantity
    1
  • Manufacturer Stock Number
    07660705421
  • Manufacturer Upc Number
    076607054210
  • UPC_NO
    07660705421
  • Grit Grade
    K
  • Additional Details
    Rely on the Premium Blue 3SG CA Type 01 bench and pedestal wheel to deliver fast cuts with minimal burn, thanks to the long-lasting ceramic alumina grain and the high-performance bond, which ensures outstanding form holding. Ideal for use on deburring and tool sharpening jobs on bench and pedestal grinders, this versatile wheel features telescoping bushings that accommodate numerous arbor hole sizes. An excellent choice for hollow grinding applications on chisels and plane blades, this wheel is designed for use with 400 Series stainless, hard carbon steels, titanium and super alloys.
  • Specification
    3X46-K
  • Harmonization Code
    6804.22
  • Overall Diameter
    8 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Overall Thickness
    1 in
  • Weight
    1.95 lb
  • Wheel Color
    Blue
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text