Motion
07660704659

NORTON ABRASIVES
07660704659

Norton Bench & Pedestal Grinding Wheel - Grade: I, Grit Number: 60, Wheel Dia: 8 in, Center Hole Dia: 1 in, Blue Color
Mi Item #10956462
MFR #07660704659
Price$126.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660704659

Norton Bench & Pedestal Grinding Wheel - Grade: I, Grit Number: 60, Wheel Dia: 8 in, Center Hole Dia: 1 in, Blue Color
Mi Item #10956462
MFR #07660704659

Mfr description
07660704659 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with ceramic alumina grain has fast cut, minimal burn, and long wheel life
  • High performance bond for versatility and exceptional form holding
  • Excellent choice for deburring and tool sharpening on bench and pedestal grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.01/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Weight
    3.7 lb
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Rely on the Premium Blue 3SG CA Type 01 bench and pedestal wheel to deliver fast cuts with minimal burn, thanks to the long-lasting ceramic alumina grain and the high-performance bond, which ensures outstanding form holding. Ideal for use on deburring and tool sharpening jobs on bench and pedestal grinders, this versatile wheel features telescoping bushings that accommodate numerous arbor hole sizes. An excellent choice for hollow grinding applications on chisels and plane blades, this wheel is designed for use with 400 Series stainless, hard carbon steels, titanium and super alloys.
  • Application
    Deburring,Tool Sharpening
  • Bond Type
    High Performance
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Bench And Pedestal Wheel, Toolroom Wheel, Bench And Pedestal Abrasive Wheel, Bench And Pedestal Grinding Wheel, Abrasive Wheel, Gemini Bench and Pedestal
  • For Use With
    Bench, Pedestal Grinder
  • Form Type
    Type 01
  • Grade
    I
  • Grit Grade
    I
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Includes
    Telescoping Bushings
  • Manufacturer Stock Number
    07660704659
  • Manufacturer Upc Number
    076607046598
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    3X60-I
  • Tool Comp
    Bench, Pedestal Grinder
  • UPC_NO
    07660704659
  • Wheel Color
    Blue
  • Wheel Hardness
    I
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)