Motion
66253262302

NORTON ABRASIVES
66253262302

12 x 2 x 5 In. Toolroom Wheel greater than 4" 32A 46 I VBE Type 01
MI ITEM #10956510
MFR #66253262302
List Price$822.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262302

12 x 2 x 5 In. Toolroom Wheel greater than 4" 32A 46 I VBE Type 01
MI ITEM #10956510
MFR #66253262302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$822.67/each for your price

Overview

Mfr description
66253262302 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, ideal for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    12 in
  • Additional Details
    Take on medium to heavy stock removal applications with the 32A AO Type 01 toolroom wheel, which features an monocrystalline aluminum oxide grain for exceptional strength and sharpness. This wheel requires minimal dressing and provides cool, fast cutting action when paired with a CNC cutting tool machine, cylindrical grinder or surface grinder. A vitrified bond is ideal for use with a variety of tool steels at moderate to heavy feed rates, including vanadium alloy steels.
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    5 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    I
  • Color
    Purple
  • Color Finish
    Purple
  • Max Rpm
    2070 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    12 in
  • Manufacturer Stock Number
    66253262302
  • Manufacturer Upc Number
    662532623029
  • UPC_NO
    66253262302
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Grit Grade
    I
  • Hole Size
    5 in
  • Overall Thickness
    2 in
  • Harmonization Code
    6804.22
  • Specification
    32A46-IVBE
  • Wheel Color
    Purple
  • Overall Diameter
    12 in
  • Maximum Speed
    2070 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    14.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text