Motion
66253364208

NORTON ABRASIVES
66253364208

14 x 1 x 5 In. Toolroom Wheel greater than 4" 39C 80 K VMT Type 01
MI ITEM #10956534
MFR #66253364208
List Price$761.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364208

14 x 1 x 5 In. Toolroom Wheel greater than 4" 39C 80 K VMT Type 01
MI ITEM #10956534
MFR #66253364208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$761.06/each for your price

Overview

Mfr description
66253364208 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical and surface grinders
  • Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
  • Many additional popular sizes and shapes in stock now

Specifications

  • Wheel Diameter
    14 in
  • Additional Details
    Use this 39C SC Type 01 toolroom wheel for stock removal, surface grinding, tool sharpening, tool and cutter grinding, and truing and dressing non-steel applications as well as 300 series stainless steel. Featuring a sharp, high-purity green silicon carbide abrasive, these straight wheels are also useful for grinding metal matrix composites, plasma sprayed materials, masonry, and stone. Its vitrified bond is engineered especially to maximize the life of silicon carbide abrasives when used with your CNC cutting tool machine, cylindrical grinder or surface grinder.
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    5 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Wheel Type
    Type 01
  • Grit Number
    80
  • Grade
    K
  • Color
    Green
  • Color Finish
    Green
  • Max Rpm
    1800 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    14 in
  • Manufacturer Stock Number
    66253364208
  • Manufacturer Upc Number
    662533642081
  • UPC_NO
    66253364208
  • Package Quantity
    1
  • Abrasive Material
    Silicon Carbide
  • Grit Grade
    K
  • Hole Size
    5 in
  • Overall Thickness
    1 in
  • Harmonization Code
    6804.22
  • Specification
    39C80-JVMT
  • Wheel Color
    Green
  • Overall Diameter
    14 in
  • Maximum Speed
    1800 rpm
  • Mineral Type
    Silicon Carbide
  • Weight
    8.75 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought