Motion
66243494095

NORTON ABRASIVES
66243494095

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
MI ITEM #10956540
MFR #66243494095
Price$1,617.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243494095

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
MI ITEM #10956540
MFR #66243494095

Mfr description
66243494095 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low-, medium- and high-force applications ranging from cast iron, to stainless steel, and hard-to-grind Inconel and titanium
  • High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
  • recommended for toolroom, cylindrical, and surface grinding
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,617.57/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1-1/2 in
  • Weight
    16.4 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Finish parts accurately with the Quantum Vitrium3 5NQ CA Type 01 toolroom wheel, which provides a low cycle and process time for precise production grinding. The straight wheel has a proprietary engineered ceramic grain suitable for low- to high-force applications on hard-to-grind metals. A high-performance Vitrium3 bond cuts coolly at high speeds, providing excellent form holding during toolroom, cylindrical or surface grinding on metals as diverse as cast iron, stainless steel, titanium and Inconel. Replace your grinding wheel less frequently thanks to a 33 to 100 percent longer life and 15 percent lower threshold power compared to competitive ceramic products.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Bond Type
    High Performance
  • Color
    White
  • Color Finish
    White
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Surface Grinder, Cylindrical Grinder, Cnc Cutting Tool Machine
  • Form Type
    Type 01
  • Grade
    J
  • Grain Structure
    8
  • Grit Grade
    J
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66243494095
  • Manufacturer Upc Number
    662434940958
  • Material
    Ceramic Alumina
  • Max Rpm
    2320 rpm
  • Maximum Speed
    2320 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Porosity
    8
  • Specification
    5NQ46-J8VS3
  • Tool Comp
    Surface Grinder, Cylindrical Grinder, CNC Cutting Tool Machine
  • UPC_NO
    66243494095
  • Wheel Color
    White
  • Wheel Hardness
    J
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)