Motion
66253306790

NORTON ABRASIVES
66253306790

Norton Tool & Cutter Grinding Wheel - Grade: G, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #10956547
MFR #66253306790
Price$1,053.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253306790

Norton Tool & Cutter Grinding Wheel - Grade: G, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #10956547
MFR #66253306790

Mfr description
66253306790 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with advanced proprietary aluminum oxide abrasive delivers 2 times more life than standard aluminum oxide grains, with increased productivity, less power draw, freer cutting, and less burn
  • VTR bond system is designed for better part tolerance and form holding on CNC cutting tool machines, and cylindrical and surface grinding applications
  • Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.31/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1-1/2 in
  • Weight
    13.85 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Increase productivity in stock removal, tool and cutter grinding, and other applications when you use the 32AA AO Type 01 toolroom wheel greater than 4". The Type 01 straight wheel features a VTR bond system that ensures better part tolerance and form holding on CNC cutting tool machines, cylindrical grinders and surface grinders. An advanced proprietary aluminum oxide abrasive allows for easier cutting and offers double the performance of standard abrasives while minimizing power draw and burn. The wheel works best at moderate to heavy feed rates and offers increased grinding efficiency with tool steels and hard and soft carbon steels.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Gray
  • Color Finish
    Gray
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    G
  • Grit Grade
    G
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253306790
  • Manufacturer Upc Number
    662533067907
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32AA46-GVTRP
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253306790
  • Wheel Color
    Gray
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)