Motion
66243497801

NORTON ABRASIVES
66243497801

16 x 1.000 x 5 In. Gemini2 Cylindrical Wheel 55A 60 I V35 Type 01
MI ITEM #10956558
MFR #66243497801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243497801

16 x 1.000 x 5 In. Gemini2 Cylindrical Wheel 55A 60 I V35 Type 01
MI ITEM #10956558
MFR #66243497801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    16 in
  • Wheel Thickness
    1 in

Details

  • Grade
    I
  • Grit Number
    60
  • Max Rpm
    2030 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01

Overview

Mfr description
66243497801 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
  • Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
  • Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
  • Easy to spec with little to no technical support

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought