Motion
66253467010

NORTON ABRASIVES
66253467010

Norton Cylindrical Grinding Wheel - 16 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #10956571
MFR #66253467010
Price$2,291.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253467010

Norton Cylindrical Grinding Wheel - 16 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #10956571
MFR #66253467010

Mfr description
66253467010 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
  • last 3 - 5X longer than aluminum oxide wheels
  • 2X rough stock removal vs. conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,291.74/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    16 in
  • Wheel Thickness
    1-1/2 in

Details

  • Bond Type
    Versatile
  • Grade
    K
  • Grit Number
    60
  • Material
    Ceramic Alumina
  • Max Rpm
    2030 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)