1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66243497612
18 x 1.000 x 5 In. Gemini2 Cylindrical Wheel 55A 100 I V35 Type 01
MI ITEM #
10956596
MFR #
66243497612
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66243497612
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66243497612
18 x 1.000 x 5 In. Gemini2 Cylindrical Wheel 55A 100 I V35 Type 01
MI ITEM #
10956596
MFR #
66243497612
Mfr description
66243497612 TYPE 01 AND TYPE 01/41 STRAI
Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole Diameter
5 in
Wheel Diameter
18 in
Wheel Thickness
1 in
Details
Grade
I
Grit Number
100
Max Rpm
1805 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items