Motion
66243483779

NORTON ABRASIVES
66243483779

18 x 2.000 x 5 In. Gemini2 Cylindrical Wheel 55A 60 I V35 Type 01
Mi Item #10956602
MFR #66243483779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243483779

18 x 2.000 x 5 In. Gemini2 Cylindrical Wheel 55A 60 I V35 Type 01
Mi Item #10956602
MFR #66243483779

Mfr description
66243483779 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
  • Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
  • Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    18 in
  • Wheel Thickness
    2 in

Details

  • Grade
    I
  • Grit Number
    60
  • Max Rpm
    1805 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)