Motion
69078608983

NORTON ABRASIVES
69078608983

20 x 1 x 8 In. Cylindrical Wheel 86A 80 J V127 Type 01
MI ITEM #10956642
MFR #69078608983
List Price$1,329.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078608983

20 x 1 x 8 In. Cylindrical Wheel 86A 80 J V127 Type 01
MI ITEM #10956642
MFR #69078608983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,329.92/each for your price

Overview

Mfr description
69078608983 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with premium abrasive and superior bond system produce high grinding G-Ratios (metal removal/wheel wear) for increased productivity
  • Hold form for better part geometry
  • decrease in dress frequency and/or dress compensation
  • Engineered for easy use, grind cycles do not need to be altered, no special operator training is needed
  • Excellent blend of performance and price
  • ideal for grinding a variety of materials including 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, and gray iron

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    8 in
  • Wheel Type
    Type 01
  • Grit Number
    80
  • Grade
    J
  • Max Rpm
    1625 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought