Motion
69078665433

NORTON ABRASIVES
69078665433

Norton Cylindrical Grinding Wheel - 20 in Wheel Dia., 2 in Wheel Thickness, 8 in Center Hole, 46 Grit
Mi Item #10956681
MFR #69078665433
Price$2,670.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078665433

Norton Cylindrical Grinding Wheel - 20 in Wheel Dia., 2 in Wheel Thickness, 8 in Center Hole, 46 Grit
Mi Item #10956681
MFR #69078665433

Mfr description
69078665433 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,670.04/each

Specifications

Dimensions

  • Center Hole Diameter
    8 in
  • Wheel Diameter
    20 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    I
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1245 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)