Motion
66253246956

NORTON ABRASIVES
66253246956

Norton Cylindrical Grinding Wheel - 20 in Wheel Dia., 2 in Wheel Thickness, 10 in Center Hole, 36 Grit
Mi Item #10956692
MFR #66253246956
Price$650.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253246956

Norton Cylindrical Grinding Wheel - 20 in Wheel Dia., 2 in Wheel Thickness, 10 in Center Hole, 36 Grit
Mi Item #10956692
MFR #66253246956

Mfr description
66253246956 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with durable, cool cutting aluminum oxide abrasive
  • Strong, porous, cool cutting vitrified bond for narrow to medium contact areas on cylindrical and surface grinding applications
  • high chip clearance and stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.01/each

Specifications

Dimensions

  • Center Hole Diameter
    10 in
  • Wheel Diameter
    20 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    J
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    1625 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)