Motion
66243495333

NORTON ABRASIVES
66243495333

20 x 3.000 x 10 In. Gemini2 Cylindrical Wheel 55A 60 I V35 Type 01
MI ITEM #10956718
MFR #66243495333
List Price$3,518.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243495333

20 x 3.000 x 10 In. Gemini2 Cylindrical Wheel 55A 60 I V35 Type 01
MI ITEM #10956718
MFR #66243495333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,518.56/each for your price

Overview

Mfr description
66243495333 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
  • Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
  • Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
  • Easy to spec with little to no technical support

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    3 in
  • Center Hole Diameter
    10 in
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    I
  • Max Rpm
    1625 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought