Motion
66253490783

NORTON ABRASIVES
66253490783

500 mm x 200 mm x 12 In. Centerless Wheel 55A 80 L VCLS Type 01
Mi Item #10956747
MFR #66253490783
Price$2,731.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253490783

500 mm x 200 mm x 12 In. Centerless Wheel 55A 80 L VCLS Type 01
Mi Item #10956747
MFR #66253490783

Mfr description
66253490783 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with monocrystalline 55A aluminum oxide offers superior performance on centerless plunge and throughfeed applications
  • Advanced vitrified bond allows for superior form hold and abrasive wheel life
  • Ideal for simple- to complex-shaped components, with increased productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,731.39/each

Specifications

Dimensions

  • Arbor Hole Size
    12 in
  • Arbor Size
    12 in
  • Center Hole Diameter
    12 in
  • Diameter
    500 mm
  • Dimensions
    500 mm x 200 mm x 12 in
  • Disc Diameter
    500 mm
  • Hole Size
    12 in
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    8 in
  • Pad Diameter
    20 in
  • Thickness
    8 in
  • Weight
    150 lb
  • Wheel Diameter
    20 in
  • Wheel Thickness
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Application
    Centerless Grinding
  • Color
    Blue
  • Color Finish
    Blue
  • Country of Origin
    India
  • Disc Color
    Blue
  • ECCN
    EAR99
  • Grade
    L
  • Grit Grade
    L
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253490783
  • Manufacturer Upc Number
    662534907837
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Soft Carbon Steels
  • Max Rpm
    1718 rpm
  • Package Quantity
    1
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 01
  • Specification
    55A80-LVS
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Type
    Type 01
  • UPC_NO
    66253490783
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)