Motion
69078666749

NORTON ABRASIVES
69078666749

20 x 8 x 12 In. Centerless Wheel 64A 60 L VCE Type 01
MI ITEM #10956754
MFR #69078666749
List Price$2,435.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078666749

20 x 8 x 12 In. Centerless Wheel 64A 60 L VCE Type 01
MI ITEM #10956754
MFR #69078666749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,435.24/each for your price

Overview

Mfr description
69078666749 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with a good intermediate type aluminum oxide abrasive blend for production centerless applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
  • Good, versatile choice for grinding soft carbon steels, tool steels, cast iron, ductile iron, and gray iron at an economical price

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    20 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    8 in
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    12 in
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    L
  • Max Rpm
    1625 rpm
  • Application
    Centerless Grinding
  • Arbor Hole Size
    12 in
  • Arbor Size
    12 in
  • Package Quantity
    1
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Diameter
    20 in
  • Dimensions
    20 x 8 x 12 in
  • Disc Color
    Brown
  • Disc Diameter
    20 in
  • ECCN
    EAR99
  • Grit Grade
    L
  • Harmonization Code
    6804.22
  • Hole Size
    12 in
  • Manufacturer Stock Number
    69078666749
  • Manufacturer Upc Number
    690786667490
  • Material Application
    Soft Carbon Steels,Tool Steels,Cast Iron,Ductile Iron,Gray Iron
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    8 in
  • Pad Diameter
    20 in
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 01
  • Specification
    64A60-LVCE
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Thickness
    8 in
  • Type
    Type 01
  • UPC_NO
    69078666749
  • Weight
    133 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text