Motion
69078666751

NORTON ABRASIVES
69078666751

20 x 8 x 12 In. Centerless Wheel 64A 80 K VCE Type 01
MI ITEM #10956756
MFR #69078666751
Price$2,587.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078666751

20 x 8 x 12 In. Centerless Wheel 64A 80 K VCE Type 01
MI ITEM #10956756
MFR #69078666751

Mfr description
69078666751 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with a good intermediate type aluminum oxide abrasive blend for production centerless applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,587.22/each

Specifications

Dimensions

  • Arbor Hole Size
    12 in
  • Arbor Size
    12 in
  • Center Hole Diameter
    12 in
  • Diameter
    20 in
  • Dimensions
    20 x 8 x 12 in
  • Disc Diameter
    20 in
  • Hole Size
    12 in
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    8 in
  • Pad Diameter
    20 in
  • Thickness
    8 in
  • Weight
    132 lb
  • Wheel Diameter
    20 in
  • Wheel Thickness
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Application
    Centerless Grinding
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Disc Color
    Brown
  • ECCN
    EAR99
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69078666751
  • Manufacturer Upc Number
    690786667513
  • Material Application
    Soft Carbon Steels,Tool Steels,Cast Iron,Ductile Iron,Gray Iron
  • Max Rpm
    1625 rpm
  • Package Quantity
    1
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 01
  • Specification
    64A80-KVCE
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Type
    Type 01
  • UPC_NO
    69078666751
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)