Motion
66253247001

NORTON ABRASIVES
66253247001

20 x 8 x 12 In. Gemini Centerless Wheel 52A 54 J VS Type 01
MI ITEM #10956758
MFR #66253247001
List Price$1,739.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253247001

20 x 8 x 12 In. Gemini Centerless Wheel 52A 54 J VS Type 01
MI ITEM #10956758
MFR #66253247001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,739.63/each for your price

Overview

Mfr description
66253247001 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with specially blended aluminum oxide abrasive
  • Strong vitrified bond ensures cool cutting, consistent stock removing centerless grinding performance
  • Medium grit and grade allow a broad range of parts to be ground on one machine
  • Ideal when versatility and initial price are the key purchasing considerations
  • will grind 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, and gray iron

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    20 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    8 in
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    12 in
  • Wheel Type
    Type 01
  • Grit Number
    54
  • Grade
    J
  • Max Rpm
    1625 rpm
  • Application
    Centerless Grinding
  • Arbor Hole Size
    12 in
  • Arbor Size
    12 in
  • Package Quantity
    1
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Diameter
    20 in
  • Dimensions
    20 x 8 x 12 in
  • Disc Color
    Brown
  • Disc Diameter
    20 in
  • ECCN
    EAR99
  • Grit Grade
    J
  • Harmonization Code
    6804.22
  • Hole Size
    12 in
  • Manufacturer Stock Number
    66253247001
  • Manufacturer Upc Number
    662532470012
  • Material Application
    400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Aluminum,Cast Iron,Ductile Iron,Gray Iron
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    8 in
  • Pad Diameter
    20 in
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Series
    Gemini
  • Shape
    Type 01
  • Specification
    GEMINI 54-J
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Thickness
    8 in
  • Type
    Type 01
  • UPC_NO
    66253247001
  • Weight
    134 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text